Beli grinding stone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESCO Oil Grinding Stone (Batu Asah)
    Mulai

    Rp349.900

    ESCO Oil Grinding Stone (Batu Asah)
    atribut:
    • Abrasive Grain Size: 320
    • Dimensions (mm): 25x13x100
    • Type: Second
  2. UHT Cup Grinding Stone
    Mulai

    Rp839.900

    UHT Cup Grinding Stone
    Deskripsi:
    -This is a cup type whetstone that mixes abrasive WA and A, which are most frequently used in general. -Grinding and polishing of common steel, cast steel, cast iron, stainless steel, carbon steel, high speed steel, alloy steel, cast malleable iron, hard bronze, etc.
    atribut:
    • Outer Diameter: 30mm
    • Screw Diameter: M7x0.75mm
    • Compatible Model UHT: MAG-093/123
    • Maximum Working Rotation Speed: 23500rpm
  3. HOZAN Rubber Grinding Stone
    Mulai

    Rp179.900

    HOZAN Rubber Grinding Stone
    atribut:
    • Material: NBR FOAM
    • Grain Size: # 320
    • Color: Black
    • Dimensions (mm): 50x25.5x20
  4. KRISBOW Diamond Grinding Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp109.900

    KRISBOW Diamond Grinding Wheel (Mangkok Gerinda Beton)
    atribut:
    • Coating: Titanium
    • Dimensions (mm): 154x7x195
    • Speed (rpm): 13300
  5. Euro Grinding Stone 6inch (Batu Gerinda)
    Mulai

    Rp60.900

  6. STARRETT Shaft Alignment Clamps
    Mulai

    Rp16.999.900

    STARRETT Shaft Alignment Clamps
    atribut:
    • Item: Shaft Alignment Clamp Set
    • Dimension Type: Inch
    • Clamp Construction: Anodized Aluminium
    • Indicator Post Diameter (inch): 3/8
    • Indicator Post Length (inch): 5, 7 7/16, 9
    • Indicator Post Material: Stainless Steel
    • Maximum Compatible Shaft Diameter (inch): 7 1/2
    • Number of Indicator Posts: 3
  7. WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)
    atribut:
    • Abrasive & Ring Dimension (mm): 100x6x16
  8. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    24%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  9. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  10. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  11. NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)
    58%
    Mulai

    Rp209.900

    NORTON Grinding Wheel Flaring Cup Tool T11 White KVS (Batu Gerinda Mangkok)
    atribut:
    • Abrasive Wheel Type: T11
    • Material: Alumunium Oxyde
    • Gritty: 100
    • Abrasive Wheel Type (mm): 100
    • Thickness (mm): 40
    • Arbor Hole Size (mm): 31.75
    • Color: White
  12. NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)
    59%
    Mulai

    Rp309.900

    NORTON Grinding Wheel Flaring Cup Tool T11 White MVS (Batu Gerinda Mangkok)
    atribut:
    • Material: Aluminium Oxide
    • Color: White
    • Thickness (mm): 50.0
    • Abrasive Wheel Type: T11
    • Gritty: 46.0
    • Abrasive Wheel Diameter (mm): 125.0
    • Arbor Hole Size (mm): 31.75
  13. Makita Angle Grinder (Gerinda Tangan)
    Mulai

    Rp5.499.900

    Makita Angle Grinder (Gerinda Tangan)
    Deskripsi:
    Light and compact! Lightly and powerfully handles grinding and cutting work. 125mm disc grinder. "Tool-less" wheel cover. You can easily adjust the position of the wheel cover by opening and closing the lever. Excellent dust resistance and highly durable construction. Easy-to-grip, non-slip soft grip. Easy to replace whetstones etc. Super flange.
    atribut:
    • Cable Length (m): 2.5
    • Carbon Brush Nominal Number: 322
    • Current (A): 11
    • Grinding Wheel Dimension, Inner Diameter (mm): 22
    • Grinding Wheel Dimension, Thickness (mm): 6 (mountable whetstone thickness 3-6)
    • Height (mm): 113
    • Included Accessories: Grinding and polishing 36P, locknut wrench 35, grip 36
    • Length (mm): 356
    • Mass (kg): 2.5
    • Overall Length (mm): 356
    • Power Consumption (W): 1050
    • Power Input (V): Single phase 100
    • Wheel Diameter (DIAmm): 125
    • Width (mm): 139
  14. RYU Grinding Wheel (Batu Gerinda)
    Mulai

    Rp6.900

    RYU Grinding Wheel (Batu Gerinda)
    atribut:
    • Size: 100x6x16mm
  15. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp189.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  16. Morris Grinding Wheel (Batu Gerinda)
    Mulai

    Rp22.900

    Morris Grinding Wheel (Batu Gerinda)
    Deskripsi:
    Batu gerinda dapat digunakan untuk penggerindaan silindris, datar, dan profil. Dengan batu gerinda, anda dapat membuat profil sesuai dengan keinginan anda.
  17. NORTON Grinding Wheel Straight T1-A White #100 (Batu Gerinda)
    Mulai

    Rp209.900

  18. Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Mulai

    Rp249.900

    Noritake General Purpose Grinding Wheel A (Batu Gerinda)
    Deskripsi:
    Since it uses typical alumina abrasive grains, it is mainly suitable for efficient grinding of raw materials.
    atribut:
    • Outer Diameter (φmm): 100
    • Thickness (mm): 19
    • Hole Diameter (φmm): 12.7
    • Particle size: 36
    • Abrasive Material: A
    • Shape: No. 1 (Flat)
    • Abrasive Grain: A
    • Binder: V75R
    • Compatible Materials: Raw materials, tempered materials, common steel (SS), etc.
    • Hardness: P
    • Maximum Operating Peripheral Speed (m/minute): 2400
    • Particle Size, Hardness: 36P
Daftar Harga grinding stone Terbaru November 2026
ESCO Oil Grinding Stone (Batu Asah)Rp349.900
UHT Cup Grinding StoneRp839.900
HOZAN Rubber Grinding StoneRp179.900
KRISBOW Diamond Grinding Wheel (Mangkok Gerinda Beton)Rp109.900
Euro Grinding Stone 6inch (Batu Gerinda)Rp60.900
STARRETT Shaft Alignment ClampsRp16.999.900
WD Grinding Wheel Metal 4inch (Batu Gerinda Poles)Rp7.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900
York Medium Grinding Wheel (Batu Gerinda)Rp269.900
SATA Grinding Wheel (Batu Gerinda Poles)Rp10.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)